Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Wooden Mallet® Wall Mounted Coat Rack, 4 Double Prong Hook Rail, Brass/Mahogany

Rollover image to zoom in

Click image to enlarge

See all 150 items in product family

Wooden Mallet® Wall Mounted Coat Rack, 4 Double Prong Hook Rail, Brass/Mahogany

Item #: WBB2182379

Sold By: globalindustrial.com

Usually ships in 1 to 4 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $52.00 Save up to 48%
Price: $ 26.95
Product Information
Customer Review
Product Q&A
Accessories
Wooden Mallet® Wall Mounted Coat Rack, 4 Double Prong Hook Rail, Brass/Mahogany

Wooden Mallet's coat rack helps you create hanging storage in any room, closet or hallway Simplify storage of everything from jackets and scarves to handbags and umbrellas 20" Solid oak rail has 4 brass-finished hooks with 2 prongs each, for a total of 8 hooks These double hooks are the perfect solution for organizing robes, towels, hats, pet leashes, bags and other items. Easy to install - Includes mounting hardware and instructions Fully Assembled Limited 1 year manufacturer's warranty Made in the USA Organize and decorate in one easy step. Measures 20" W x 2.25" H x 1.75" D Weighs 1 lb. Total holding capacity of the rail is 55 lbs.

Product Specifications

    • WIDTH INCHES20
    • DEPTH INCHES1-3/4
    • HEIGHT INCHES2-1/4
    • COLOR FINISHMahogany
    • BRANDWooden Mallet
    • CONSTRUCTIONWood
    • DESCRIPTIONWall Mounted Coat Rack
    • MANUFACTURERS PART NUMBERHSD4BMH
    • STYLEWith Hooks
    • TYPEWall Mount Coat Racks
    • LIMITED WARRANTY1 Year
    • NUMBER OF HOOKS4
    • GARMENT CAPACITY8

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!