Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Quartet® 48"W Garment Floor Rack w/ 12-Hangers, Black, 2-Shelf

Rollover image to zoom in

Click image to enlarge

See all 42 items in product family

Quartet® 48"W Garment Floor Rack w/ 12-Hangers, Black, 2-Shelf

Item #: WBB1979476

Sold By: globalindustrial.com

Ships same day. Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $648.90 Save up to 35%
Price: $ 421.95

with FREE shipping today! (within the contiguous US)

Product Information
Customer Review
Product Q&A
Accessories
Quartet® 48"W Garment Floor Rack w/ 12-Hangers, Black, 2-Shelf

Powder coated textured steel. Top storage shelf, bottom shelf for boots. Three umbrella holders. Mounting: Stand Alone; Width: 48"; Depth: 18 1/2"; Height: 61 1/2".


This product arrives to most customers in 2-3 business days.

Product Specifications

    • WIDTH INCHES48
    • DEPTH INCHES18-1/2
    • HEIGHT INCHES61-1/2
    • COLOR FINISHBlack
    • BRANDQuartet®
    • CONSTRUCTIONSteel
    • DESCRIPTION2 Shelf Coat Rack
    • HANGERS INCLUDED12
    • MANUFACTURERS PART NUMBER20224
    • STYLEWith Hanger Bars
    • TYPEFreestanding Coat Racks
    • GARMENT CAPACITY12

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!