Seville Classics Commercial Single Rod Garment Rack - Chrome

Rollover image to zoom in

Click image to enlarge

See all 31 items in product family

Seville Classics Commercial Single Rod Garment Rack - Chrome

Item #: WBB2221031

Sold By: globalindustrial.com

Usually ships in 2 to 5 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 50.95
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
Seville Classics Commercial Single Rod Garment Rack - Chrome

Store your clothes easily with a Seville Classics' Commercial Garment Rack. The unit extends from 50" to 73" for a custom fit in any closet. Store taller items like dresses and gowns by adjusting the height of the hanging rack. A rectangular base with four, 4-inch wheels keep this rolling wardrobe stable. Lock the wheels to ensure the rack stays put in your department store, boutique, thrift-shop, or home. Unit is designed for portability and includes hook and loop fastener straps to keep parts together. No tools required for assembly or disassembly. Height-adjustable vertical poles extend from base. Adjustable side rods extend out from the hanging pole. Chrome plating protects against corrosion in dry environments. Industrial-strength steel frame construction. Four 4-inch wheels provide mobility. Easy assembly and disassembly; no tools required. Hook and loop fastener straps keep parts together while disassembled. Dimensions: 50.2" to 73.6" W x 24.4" D x 56.6" to 66.5" H, Pole diameter: 1", Capacity per system: 200 lbs. (evenly distributed), Capacity per rod: 10 lbs.

Product Specifications

    • WIDTH INCHES50-1/2 to 73-3/5
    • DEPTH INCHES24-2/5
    • HEIGHT INCHES56-3/5 to 66-1/2
    • CAPACITY LBS200
    • COLOR FINISHChrome
    • BRANDSeville Classics
    • DESCRIPTIONMobile Coat Rack
    • MANUFACTURERS PART NUMBERWEB285
    • PACKAGE QUANTITY1
    • STYLEWith Hanger Bars
    • TYPEFreestanding Coat Racks
    • LIMITED WARRANTY1 Year

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!