discount codeFree shipping over 300

Applied at checkout

Helix® T-Square, 23602, Aluminum, 36"L, Black/Silver

Helix® T-Square, 23602, Aluminum, 36"L, Black/Silver

Item #: WBB1000673

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $36.95

Save $1.11 with 3% off when you use your Global Industrial Credit Card.

Quantity

Popular item in this category

Helix® 2-Hole Pencil Sharpener, 18pcs, Assorted

Usually ships in 1 to 4 days

Not Yet Rated

$27.95

Customers Also Viewed

Helix® T-Square, 23602, Aluminum, 36"L, Black/Silver

Aluminum T-Square features an aluminum head for better accuracy and durability. 36" (90 cm) ruler on either side offers Imperial (1/16" beyond an inch) and metric (mm) graduations for easy measuring. Use T-Square for drawing or cutting. Hang hole at the opposite end from the head makes the T-Square easy to store and access.

Product Specifications

  • CONSTRUCTIONAluminum & Metal
  • LENGTH INCHES36
  • MANUFACTURERS PART NUMBER 23602
  • DESCRIPTIONAluminum T-Squares
  • COLOR FINISHAluminum
  • TYPET-Square
  • BRANDHelix®
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

See More Questions & Answers

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Helix® T-Square, 23602, Aluminum, 36"L, Black/Silver

Helix® T-Square, 23602, Aluminum, 36"L, Black/Silver

Item #: WBB1000673

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Be the first to know about our special deals and events!

    Top