Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
24" x 60" Rectangular Activity Table - Maple Top Maple Edge Green Standard Leg Ball Glide
See all 204 items in product family

24" x 60" Rectangular Activity Table - Maple Top Maple Edge Green Standard Leg Ball Glide

Item #: WBB504852

Sold By: globalindustrial.com

Usually ships in 4 to 7 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $200.00 Save up to 11%
Price: $ 178.95
Product Information
Customer Review
Product Q&A
Accessories
24x60 Rect Activity Table Maple Top Maple Edge Green Std Leg Ball Glide

A classic edition to any classroom, playroom, library, or common area, this durable, solid hardwood table is attractive and built to last. Tabletops are beautiful, easy-to-clean, and have smooth, rounded edges for style and safety. Features a 3/4" thick hardwood tabletop, solid hardwood legs (1-3/4" square).

Product Specifications

    • LENGTH INCHES24
    • WIDTH INCHES60
    • HEIGHT INCHES19 to 30
    • LEG TYPEStandard Height Adjustable
    • MANUFACTURER PART NUMBERELR-14108-MMGN-SB
    • DESCRIPTIONActivity Table
    • GLIDE TYPEBall Glide
    • FRAME COLORGreen
    • TYPEActivity Table
    • LIMITED WARRANTYLimited Lifetime
    • TOP COLORMaple
    • FRAME CONSTRUCTIONSteel
    • SHAPERectangle
    • PACKAGE QUANTITY1
    • BRANDECR4Kids®
    • TOP CONSTRUCTIONLaminate
    • TOP BANDING COLORMaple

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!