Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
ECR4Kids® 30" x 72" Rectangular Activity Table - Blue with Black Edge - Chunky Legs Ball Glide

Rollover image to zoom in

Click image to enlarge

See all 101 items in product family

ECR4Kids® 30" x 72" Rectangular Activity Table - Blue with Black Edge - Chunky Legs Ball Glide

Item #: WBB795165

Sold By: globalindustrial.com

Usually ships in 4 to 7 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $245.00 Save up to 8%
Price: $ 224.95
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
ECR4Kids® 30" x 72" Rect Adj Activity Table Blue Top Black Edge Chunky Legs Ball Glide

Table tops feature stain-resistant and easy to clean laminate on both sides. Adjustable legs available in 3 different size ranges: Standard (19"-30"), Juvenile (15"-23"), Chunky (15"-24"). The stain resistant laminate top is easy to clean, and the edges are rounded for safety. Available with composite ball glides for durability and protection on hard floors and carpet or standard nylon swivel glides.

Product Specifications

    • LENGTH INCHES72
    • WIDTH INCHES30
    • HEIGHT INCHES15 to 24
    • LEG TYPEStandard Height Adjustable
    • MANUFACTURER PART NUMBERELR-14112-BLBK-C
    • GLIDE TYPEBall Glide
    • FRAME CONSTRUCTIONSteel
    • TOP BANDING COLORBlack
    • ASSEMBLYUnassembled
    • STYLEAdjustable Height
    • TOP COLORBlue
    • BRANDECR4Kids®
    • SHAPERectangle
    • CERTIFIED/APPROVEDGREENGUARD Certified
    • DESCRIPTIONActivity Table
    • TOP CONSTRUCTIONLaminate
    • FRAME COLORBlack
    • LIMITED WARRANTY10 Years
    • TYPEActivity Table

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!