Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
ECR4Kids® 48" Round Adjustable Activity Table - Blue with Black Edge - Standard Legs Ball Glide

Rollover image to zoom in

Click image to enlarge

See all 167 items in product family

ECR4Kids® 48" Round Adjustable Activity Table - Blue with Black Edge - Standard Legs Ball Glide

Item #: WBB795120

Sold By: globalindustrial.com

Usually ships in 4 to 7 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $230.00 Save up to 10%
Price: $ 207.95
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
ECR4Kids® 48" Round Adj Activity Table Blue Top Black Edge Standard Legs Ball Glide

Table tops feature stain-resistant and easy to clean laminate on both sides. Adjustable legs available in 3 different size ranges: Standard (19"-30"), Juvenile (15"-23"), Chunky (15"-24"). The stain resistant laminate top is easy to clean, and the edges are rounded for safety. Available with composite ball glides for durability and protection on hard floors and carpet or standard nylon swivel glides.

Product Specifications

    • LENGTH INCHES48
    • WIDTH INCHES48
    • HEIGHT INCHES19 to 30
    • LEG TYPEStandard Height Adjustable
    • MANUFACTURER PART NUMBERELR-14115-BLBK-SB
    • DESCRIPTIONActivity Table
    • GLIDE TYPEBall Glide
    • FRAME COLORBlack
    • TYPEActivity Table
    • LIMITED WARRANTY10 Years
    • TOP COLORBlue
    • FRAME CONSTRUCTIONSteel
    • CERTIFIED/APPROVEDGREENGUARD Certified
    • SHAPERound
    • BRANDECR4Kids®
    • TOP CONSTRUCTIONLaminate
    • TOP BANDING COLORBlack
    • ASSEMBLYUnassembled
    • STYLEAdjustable Height

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!