Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Activity Table - Trapezoid -  24" X 24" X 48" - Juvenile Adj. Height, Light Oak
See all 16 items in product family

Activity Table - Trapezoid - 24" X 24" X 48" - Juvenile Adj. Height, Light Oak

Item #: WBB437301

Sold By: globalindustrial.com

Usually ships in 28 to 31 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 114.95
Product Information
Customer Review
Product Q&A
Accessories
Activity Table, 24" x 24" x 48", Trapezoid, Juvenile Adj. Height, Light Oak

The F5 Series Activity Tables are considered "The Gold Standard" for quality in the industry. Our 1-1/8" thick particleboard tops, covered in the finest high-pressure laminate, are built to last. All laminates are stain, scratch and mar resistant, and each table has a heavy-duty black vinyl T-molded edge for safety. Juvenile table height adjusts from 15" - 24-1/2"H. 1-1/8" thick particleboard tops, high-pressure laminate. The laminate work surface is stain, scratch and mar resistant with heavy-duty black vinyl T-molded edge for safety and durability. Factory installed Quick Mount Plates make set-up fast and easy.

All Products are Made to Order and Made in the USA.

Documents are in PDF format

Product Specifications

    • LENGTH INCHES48
    • WIDTH INCHES24
    • HEIGHT INCHES15 to 24-1/2
    • LEG TYPEChild Height Adjustable
    • MANUFACTURER PART NUMBERF524TP-LO/L2200
    • FRAME CONSTRUCTIONSteel
    • TOP BANDING COLORBlack
    • TOP COLOROak
    • PACKAGE QUANTITY1
    • BRANDAllied Plastics
    • SHAPETrapezoid
    • CAPACITY LBS300
    • DESCRIPTIONActivity Table
    • TOP CONSTRUCTIONLaminate
    • FRAME COLORBlack
    • LIMITED WARRANTY30 Years
    • TYPEActivity Table

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!