Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
42" Single Face Shelving Base - 37"W x 12-1/4"D x 40-7/8"H Amber Ash
See all 40 items in product family

42" Single Face Shelving Base - 37"W x 12-1/4"D x 40-7/8"H Amber Ash

Item #: WBB238973

Sold By: globalindustrial.com

Usually ships in 15 to 18 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $701.00 Save up to 47%
Price: $ 372.95
Product Information
Customer Review
Product Q&A
Accessories
GLACIER™ SINGLE FACED LIBRARY SHELVING
42"H Base Unit
Glacier™ single faced library shelving is great for storing books, magazines, novels and more. Single sided book shelving is perfect for placement up against walls. 42"H unit includes 3 shelves; one fixed and 2 height adjustable. Thermally fused melamine laminate surfaces are water, scratch, stain and burn resistant for long lasting durability. Solid-core, industrial grade particleboard offers superior strength that resists warping. Attractive 3mm edging provides wear and impact resistance. Each shelf has an integral back stop to retain books on shelves. Shelves are height adjustable at 1-1/4" increments. Metal shelf supports for increased strength and support. Structural integrity is ensured using a 16 gauge steel reinforcement frame. Powder coat finish. Easy assembly. 1 Year Limited Warranty.

Product Specifications

    • WIDTH INCHES37
    • DEPTH INCHES12-1/4
    • HEIGHT INCHES40-7/8
    • COLOR FINISHAmber Ash
    • MANUFACTURER PART NUMBERLS42SBAA
    • OPENINGS4
    • ASSEMBLYUnassembled
    • TOP FINISHThermal Fused Laminate
    • STYLEWooden Shelving
    • PACKAGE QUANTITY1
    • BRANDIronwood
    • DESCRIPTIONBase
    • TYPELibrary Furniture

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!