Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Book Browser - 37"W x 23-7/8"D x 30"H Amber Ash
See all 8 items in product family

Book Browser - 37"W x 23-7/8"D x 30"H Amber Ash

Item #: WBB239034

Sold By: globalindustrial.com

Usually ships in 15 to 18 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $975.00 Save up to 47%
Price: $ 519.00
Product Information
Customer Review
Product Q&A
Accessories
GLACIER™ BOOK BROWSER
Glacier™ book browsers store and display picture books, magazines, CDs, videos and more. Includes six browser bins with non-skid pads to prevent items from slipping. Made using thermally fused melamine laminate surfaces that are water, scratch, stain and burn resistant. Solid-core, industrial grade particleboard offers superior strength that resists warping. Attractive 3mm edging provides wear and impact resistance. Lower storage shelf includes four black powder coated wire dividers that adjust at 2-1/2" increments for additional storage capabilities. Double sided lower shelf has a center stop to retain contents. Toe board on each side gives the unit a finished look. Easy assembly. 1 Year Limited Warranty.

Product Specifications

    • WIDTH INCHES37
    • DEPTH INCHES23-7/8
    • HEIGHT INCHES30
    • COLOR FINISHAmber Ash
    • MANUFACTURER PART NUMBERLFBBAA
    • ASSEMBLYUnassembled
    • DESCRIPTIONBook Browser
    • TOP FINISHThermal Fused Laminate
    • STYLEWooden Storage
    • TYPELibrary Furniture
    • PACKAGE QUANTITY1
    • BRANDIronwood

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!