Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List

Optional Markerboard Sold Separately

Diversified Woodcrafts Mobile Science Workstation with Storage - Oak with Chemguard Top

Rollover image to zoom in

Click image to enlarge

See all 17 items in product family

Diversified Woodcrafts Mobile Science Workstation with Storage - Oak with Chemguard Top

Item #: WBB235488

Sold By: globalindustrial.com

Usually ships in 7 to 10 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 1,753.00
Product Information
Customer Review
Product Q&A
Accessories
Diversified Woodcrafts Mobile Science Workstation with Storage - Oak with Chemguard Top

Mobile instructor's desk is equipped with two cupboard compartments, one file drawer, two smaller drawers and a pull out writing board. Constructed of oak and oak veneers this unit is equipped with a 21" x 28" pegboard with 50 assorted hooks, stainless steel sink, hand pump, water bottles, full upright set, 25' extension cord, and GFI protected AC duplex electrical receptacle. Unit has space to store the optional mirror/markerboard. All drawers and doors lock. The unit has a 1-1/4" ChemGuard top and rolls on 4" ball bearing locking swivel casters. Sink located on right, sink dimensions 15"W x 13"D x 5"H. Chemguard Top Finish. 48"L x 28"W x 42"H Overall.

Product Specifications

    • LENGTH INCHES48
    • WIDTH INCHES28
    • HEIGHT INCHES42
    • COMPARTMENT QUANTITY5
    • MANUFACTURER PART NUMBER4332K
    • FRAME CONSTRUCTIONWood
    • WITH SINKYes
    • STYLEWorkstation
    • TOP COLORBlack
    • CASTER DIAMETER INCHES4
    • PACKAGE QUANTITY1
    • BRANDDiversified Woodcrafts
    • SHAPERectangle
    • CAPACITY LBS500
    • DESCRIPTIONDesk with Storage
    • TOP CONSTRUCTIONChemical Resistant Laminate
    • NUMBER OF SHELVES1 Adjustable
    • CASTER TYPESwivel, Locking
    • FRAME COLOROak
    • TYPEScience and Lab Furniture

Avg. Customer Rating: (0 customer reviews)

Write your own review

There are 0 questions and 14 answers for this product.

Sort by: 
...  

0 Result

What are the specifications of this item?

Question Asked By: anonymous

+ View 1 Answer

Answer This Question

What are the specifications of this item?

Question Asked By: anonymous

+ View 1 Answer

Answer This Question

What are the specifications of this item?

Question Asked By: anonymous

+ View 1 Answer

Answer This Question

What are the specifications of this item?

Question Asked By: anonymous

+ View 1 Answer

Answer This Question

What are the specifications of this item?

Question Asked By: anonymous

+ View 1 Answer

Answer This Question

What are the specifications of this item?

Question Asked By: anonymous

+ View 1 Answer

Answer This Question

What are the specifications of this item?

Question Asked By: anonymous

+ View 1 Answer

Answer This Question

What are the specifications of this item?

Question Asked By: anonymous

+ View 1 Answer

Answer This Question

What are the specifications of this item?

Question Asked By: anonymous

+ View 1 Answer

Answer This Question

What are the specifications of this item?

Question Asked By: anonymous

+ View 1 Answer

Answer This Question

What are the specifications of this item?

Question Asked By: anonymous

+ View 1 Answer

Answer This Question

What are the specifications of this item?

Question Asked By: anonymous

+ View 1 Answer

Answer This Question

What are the specifications of this item?

Question Asked By: anonymous

+ View 1 Answer

Answer This Question

What are the specifications of this item?

Question Asked By: anonymous

+ View 1 Answer

Answer This Question

Sort by: 
...  

0 Result