Lab Tables
Availability
Top Material
Type
Top Color Family
Number Of Compartments
Brand
Leg Type
Shape
Length
Width
Height
Price
NPS Science Lab Table - Chemical Resistant Top - 48"L x 24"W x 36"H - Black w/ Oak Legs
Length
48 in
Height
36 in
Width
24 in
Top Color Family
Black
Length
36 in
Height
36 in
Width
24 in
Top Color Family
Black
Length
54 in
Height
22-1/4 - 37-1/4 in
Width
24 in
Top Color Family
Black
Length
72 in
Height
30 in
Width
30 in
Top Color Family
Black
NPS Science Lab Table - Chemical Resistant Top - 60"L x 30"W x 36"H - Black w/ Oak Legs
Length
60 in
Height
36 in
Width
30 in
Top Color Family
Black
NPS Science Lab Table - Chemical Resistant Top - 72"L x 30"W x 36"H - Black w/ Oak Legs
Length
72 in
Height
36 in
Width
30 in
Top Color Family
Black
Length
48 in
Height
30 in
Width
24 in
Top Color Family
Black
Length
72 in
Height
36 in
Width
30 in
Top Color Family
Black
NPS Science Lab Table w/ Compartment - Chemical Resistant Top - 72"L x 30"W x30"H - Black w/ Oak Leg
Length
72 in
Height
30 in
Width
30 in
Top Color Family
Black
NPS Mobile Science Cabinet with Dividers, Chemical Resistant Top, 48"L x 28"W x 41-1/2"H, Black/Oak
Length
48 in
Height
41-1/2 in
Width
28 in
Top Color Family
Black
Length
60 in
Height
36 in
Width
42 in
Top Color Family
Whiteboard
Length
60 in
Height
30 in
Width
24 in
Top Color Family
Whiteboard
Length
60 in
Height
22-1/4 - 37-1/4 in
Width
24 in
Top Color Family
Black
Length
60 in
Height
30 in
Width
30 in
Top Color Family
Black
NPS Science Table - Phenolic Top - Adjustable Height - 30"W x 60"L x 22-1/4"-37-1/4"H - Black
Length
60 in
Height
22-1/4 - 37-1/4 in
Width
30 in
Top Color Family
Black
Diversified Spaces Mobile Science Storage Cabinet 36"L x 24"W - Oak with Black Top
Length
36 in
Height
36 in
Width
24 in
Top Color Family
Black
NPS Science Table - Phenolic Top - Adjustable Height - 24"W x 48"L x 22-1/4"-37-1/4"H - Black
Length
48 in
Height
22-1/4 - 37-1/4 in
Width
24 in
Top Color Family
Black
Length
60 in
Height
36 in
Width
30 in
Top Color Family
Whiteboard
Length
72 in
Height
36 in
Width
24 in
Top Color Family
Black
NPS Science Lab Table w/ Compartment - Chemical Resistant Top - 60"L x 30"W x36"H - Black w/ Oak Leg
Length
60 in
Height
36 in
Width
30 in
Top Color Family
Black
Length
60 in
Height
36 in
Width
30 in
Top Color Family
Black
Length
72 in
Height
30 in
Width
30 in
Top Color Family
Black
NPS Science Lab Table w/ Compartment - Chemical Resistant Top - 60"L x 30"W x30"H - Black w/ Oak Leg
Length
60 in
Height
30 in
Width
30 in
Top Color Family
Black
Length
60 in
Height
27 - 42 in
Width
24 in
Top Color Family
Black
Length
72 in
Height
29-1/2 in
Width
24 in
Top Color Family
Black
Length
60 in
Height
27 - 42 in
Width
30 in
Top Color Family
Black
Length
72 in
Height
36 in
Width
30 in
Top Color Family
Maple
NPS Science Lab Table - Chemical Resistant Top - 60"L x 24"W x 36"H - Black w/ Oak Legs
Length
60 in
Height
36 in
Width
24 in
Top Color Family
Black
Length
72 in
Height
36 in
Width
30 in
Top Color Family
Whiteboard
Diversified Spaces ADA Science Instructor's Wooden Desk with Sink - 72"L x 30"W x 34"H
Length
72 in
Height
34 in
Width
30 in
Top Color Family
Black
NPS Adj Height Science Lab Table, Chemical Resistant Top, 72"L x 24"W x 22-1/4"-37-1/4"H, Black/Gray
Length
72 in
Height
22-1/4 - 37-1/4 in
Width
24 in
Top Color Family
Black
NPS Science Lab Table - Chemical Resistant Top - 72"L x 24"W x 30"H - Black w/ Oak Legs
Length
72 in
Height
30 in
Width
24 in
Top Color Family
Black
Length
72 in
Height
36 in
Width
24 in
Top Color Family
Black
Length
72 in
Height
22-1/4 - 37-1/4 in
Width
30 in
Top Color Family
Black
NPS Mobile Science Cabinet w/ Drawer & Pegboard, Chemical Resistant Top, 48"L x 28"W x 36-1/4"H, Oak
Length
48 in
Height
36-1/4 in
Width
28 in
Top Color Family
Black
Length
60 in
Height
30 in
Width
42 in
Top Color Family
Whiteboard
Length
60 in
Height
29-1/2 in
Width
24 in
Top Color Family
Black
NPS Adj Height Science Lab Table, Chemical Resistant Top, 60"L x 24"W x 22-1/4"-37-1/4"H, Black/Gray
Length
60 in
Height
22-1/4 - 37-1/4 in
Width
24 in
Top Color Family
Black
NPS Mobile Science Cabinet with Shelves, Chemical Resistant Top, 48"L x 28" W x 36-1/4"H, Black/Oak
Length
48 in
Height
36-1/4 in
Width
28 in
Top Color Family
Black
NPS Mobile Science Cabinet with Drawers & Shelf, Chemical Resistant Top, 48"L x 28"W x 36-1/4"H, Oak
Length
48 in
Height
36-1/4 in
Width
28 in
Top Color Family
Black
NPS Mobile Science Cabinet w/ Tote Trays, Chemical Resistant Top, 48"L x 28"W x 36-1/4"H, Black/Oak
Length
48 in
Height
36-1/4 in
Width
28 in
Top Color Family
Black