Infinity™ Powered Height Adjustable Right Return Desk - Oak

Rollover image to zoom in

Click image to enlarge

See all 32 items in product family

Infinity™ Powered Height Adjustable Right Return Desk - Oak

Item #: WBB235823

Sold By: globalindustrial.com

Usually ships in 15 to 18 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 1,958.00

Frequently Purchased Together

Product Information
Customer Review
Product Q&A
Accessories
This innovative desk provides accessibility with the luxury of a very generous surface area and smooth, quiet, motorized adjustment. The work surface is raised and lowered with the touch of a button, providing a range of heights appropriate for wheelchair users (from 27 - 39 inches). This desk provides excellent knee clearance and a surface area so large it can easily accommodate multiple computer monitors and a printer. Features a right side return (the desk's shorter segment). Two-Year Limited Warranty. 72"L x 70"W overall. Oak finish.

Product Specifications

    • LENGTH INCHES72
    • WIDTH INCHES70
    • HEIGHT INCHES27 To 39
    • CONSTRUCTIONLaminate
    • COLOR FINISHOak
    • MANUFACTURER PART NUMBERInfinity 7230 Oak Right
    • HEIGHT ADJUSTABILITY TYPEElectric
    • CAPACITY LBS500
    • DESCRIPTIONRight Return Desk
    • STYLEADA Table
    • TYPEADA Furniture
    • BRANDADAS

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!