Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Dahle® 40606 Professional Department Paper Shredder - Cross Cut

Rollover image to zoom in

Click image to enlarge

See all 202 items in product family

Dahle® 40606 Professional Department Paper Shredder - Cross Cut

Item #: WBB1922499

Sold By: globalindustrial.com

Usually ships in 2 to 5 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $4,600.00 Save up to 48%
Price: $ 2,407.00

Frequently Purchased Together

Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
Dahle® 40606 Professional Department Paper Shredder - Cross Cut

The Dahle 40606 Department Shredder is built for large quantities of shredding for extended periods of time. Its attractive design and 45 gallon capacity waste bin make this a nice addition to any large office, copy room or communications center. For added power, a steel chain runs the gears to provide maximum shredding capacity. The 40606 shredder can staples and paper clips without harming the ma­chine and saving you time in the process. This model operates us­ing the intuitive SmartPower Energy Man­agement System that re­duces power consumption after ten minutes of sitting idle (sleep mode), and completely powers down after 30 minutes of inactivity. Plus, it has the added security benefit of shredding credit cards and CDs/DVDs. Known for its power and waste capacity, the Dahle 40606 Department Shredder provides a practical solution for accommodating the shredding needs of even the busiest offices.

Documents

Documents are in PDF format

Product Specifications

    • WIDTH INCHES29
    • DEPTH INCHES20
    • HEIGHT INCHES38
    • COLOR FINISHGray
    • BRANDDahle®
    • DESCRIPTION16" Department Paper Shredder
    • MANUFACTURERS PART NUMBER40606
    • PACKAGE QUANTITY1
    • PAPER ENTRY WIDTH16
    • SHEET CAPACITY36
    • SHRED SIZE1/4"
    • SPEED (FT/MIN)26
    • SPECIALTY SHREDDINGCD/DVDs/Discs
    • THROAT WIDTH16
    • TYPEHome & Office Shredder
    • LIMITED WARRANTY2 Year MFG/Lifetime Cutting Cylinder
    • BIN CAPACITY GALLONS45
    • VOLTAGE115
    • CUTTING TYPEStrip Cut
    • SECURITY LEVEL2

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed