+

Frequently Purchased Together
$3,519.00 up to 1% OFF
Price: $3,493.00
$582.17/mo
suggested payments with 6 month special financing OR Save 5%on Purchase.
Customers Also Viewed
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
Intimus® 175CP4Cross-Cut Office Shredder - 5/32" x 1-13/16" - White
Intimus 175CP4 is a departmental cross cut shredder that shreds up to 50 sheets of paper per pass, but can also shred optical media, credit card, paper, paper clips, and pins. It is rated at level 4 for security level. The Intimus shredder features a large shredding capacity, (up to 50 sheets), and has a wide feed opening, (16" throat), that enables it to shred large paper types. The intimus shredders uses our low-noise technology. The 175CP4 shredder has a Large collecting bin, (46.2 Gallon Wastebasket) in a dustproof cabinet. All Intimus shredders are easy to operate, and have Auto Reverse features when overloaded.
Cuts: The Intimus 175CP4 shredder will shred CD's, Credit Cards, Small Paperclips, & Staples.
Intimus 175CP4 is a departmental cross cut shredder that shreds up to 50 sheets of paper per pass, but can also shred optical media, credit card, paper, paper clips, and pins. It is rated at level 4 for security level. The Intimus shredder features a large shredding capacity, (up to 50 sheets), and has a wide feed opening, (16" throat), that enables it to shred large paper types. The intimus shredders uses our low-noise technology. The 175CP4 shredder has a Large collecting bin, (46.2 Gallon Wastebasket) in a dustproof cabinet. All Intimus shredders are easy to operate, and have Auto Reverse features when overloaded.
Cuts: The Intimus 175CP4 shredder will shred CD's, Credit Cards, Small Paperclips, & Staples.
Product Specifications
- WIDTH INCHES26
- DEPTH INCHES22
- HEIGHT INCHES41-2/7
- COLOR FINISHGray
- BRANDIntimus®
- DESCRIPTIONCross-Cut Office Shredder
- MANUFACTURERS PART NUMBER297134
- SHEET CAPACITY45
- SHEET SIZE8" x 11"
- SHRED SIZE5/32" x 1-13/16"
- SPEED (FT/MIN)20
- SPECIALTY SHREDDINGCD's/Credit Cards/Small Paperclips/Staples
- THROAT WIDTH16"
- TYPEHome & Office Shredder
- BIN CAPACITY GALLONS46-1/5
- WEIGHT LBS198-2/5
- VOLTAGE120 - 240
- SECURITY LEVEL3
- CUTTING TYPECross Cut
- AUTO REVERSE ON JAMSYes
- HERTZ50/70
Photo/Video Gallery
Customer Review
Product Q & A
There are no questions for this product.
Accessories

Copy Paper – Universal® UNV21200 – White - 8-1/2 x 11 - 20 lb. - 5000 Sheets/Carton
Item #: B1428406
$48.95

Intimus® 175CP4 Cross-Cut Office Shredder - 5/32" x 1-3/16" - Gray
$3493.0
- Product Information
- Photo/Video Gallery
- Customer Review
- Product Q&A
- Accessories