Take 15% off your entire order!

Offer applied at checkout

+

Dahle® PaperSAFE® 22022 Deskside Paper Shredder - Cross Cut

Dahle® PaperSAFE® 22022 Deskside Paper Shredder - Cross Cut

Item #: WBB2237174

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

$149.00 up to 48% OFF

Price: $76.95

Save $3.85 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Dahle® PaperSAFE® 22022 Deskside Paper Shredder - Cross Cut

Looking for the most convenient way to destroy confidential information? The PaperSAFE® 22022 shredder by Dahle is oil-free, maintenance free, and remarkably hassle-free. It offers best-in-class features and noise reduction to support a productive work environment. Oil-Free Shredding - Wondering when your shredder was last oiled is no longer a concern. Through clever engineering, this machine maintains peak performance without oil.

This PaperSAFE® shredder is not only convenient to use and economical to maintain, but also easier on the environment. Whisper Quiet - Having a quiet work space is critical for productivity. This shredder features Whisper Quiet operation that produces the lowest decibel levels in its class. It's perfect for shredding in a quiet office and not disturbing others nearby or on the phone. Jam Protection - Fewer things are more frustrating than a paper jam.

With built-in jam protection, this shredder prevents those annoyances. If sheet capacity is exceeded, simply slide the power switch to reverse to change the direction of the motor. This pushes the paper back out and makes it easy to re-feed fewer sheets. Conveience - Additional features such as automatic on/off operation and energy saving standby mode make this shredder convenient to use, easy to maintain, and environmentally friendly.

Product Specifications

  • WIDTH INCHES12-1/2
  • DEPTH INCHES7
  • HEIGHT INCHES15-1/2
  • COLOR FINISHBlack
  • BRANDDahle®
  • DESCRIPTIONPaper Shredder
  • MANUAL REVERSE MODEYes
  • MANUFACTURERS PART NUMBER22022-13451
  • SHEET CAPACITY9
  • SHRED SIZE3/16" x 1-3/16"
  • SPEED (FT/MIN)10
  • SPECIALTY SHREDDINGStaples, Credit Cards, Paper Clips
  • THROAT WIDTH8-3/4"
  • TYPEHome & Office Shredder
  • BIN CAPACITY GALLONS4
  • JAM PREVENTIONYes
  • AUTO SHUT-OFFYes
  • SECURITY LEVELP-4
  • CUTTING TYPECross Cut
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

Fellowes® Powershred® P-35c Cross-Cut Shredder - Pkg Qty 2

Item #: B675735

(113)

Usually ships in 7 to 10 days

$151.90

Close

1 Product(s) Added to Cart

items ()
Checkout

You Might Also Like

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Dahle® PaperSAFE® 22022 Deskside Paper Shredder - Cross Cut

Dahle® PaperSAFE® 22022 Deskside Paper Shredder - Cross Cut

Item #: WBB2237174

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Dahle® PaperSAFE® 22022 Deskside Paper Shredder - Cross Cut
    Dahle® PaperSAFE® 22022 Deskside Paper Shredder - Cross Cut
    Dahle® PaperSAFE® 22022 Deskside Paper Shredder - Cross Cut
    Dahle® PaperSAFE® 22022 Deskside Paper Shredder - Cross Cut
    Dahle® PaperSAFE® 22022 Deskside Paper Shredder - Cross Cut
    Dahle® PaperSAFE® 22022 Deskside Paper Shredder - Cross Cut
    Dahle® PaperSAFE® 22022 Deskside Paper Shredder - Cross Cut
    Dahle® PaperSAFE® 22022 Deskside Paper Shredder - Cross Cut
    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant