Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Fellowes® Fortishred 3850C Continuous-Duty Cross-Cut Shredder, TAA Compliant
See all 162 items in product family

Fellowes® Fortishred 3850C Continuous-Duty Cross-Cut Shredder, TAA Compliant

Item #: WBB1914482

Sold By: globalindustrial.com

Ships same day. Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $3,599.00 Save up to 27%
Price: $ 2,644.00

with FREE shipping today! (within the contiguous US)

Product Information
Customer Review
Product Q&A
Accessories
Fellowes® Fortishred 3850C Continuous-Duty Cross-Cut Shredder, TAA Compliant

Powerful cross-cut shredder is designed for departments that need to destroy sensitive business documents. SilentShredTM offers ultra-quiet performance for shared workspaces. Sheet Capacity Sensor helps prevent paper jams by indicating sheet capacity levels during the shredding process. Electronically controlled Safety Shield stops shredder when opened. The shredder automatically shuts off after 30 minutes of inactivity for zero energy consumption.

Cuts: CDs/DVDs; Credit Cards; Paper Clips; Staples


This product arrives to most customers in 2-3 business days.

Product Specifications

    • WIDTH INCHES25-3/16
    • DEPTH INCHES23-1/4
    • HEIGHT INCHES38-3/16
    • COLOR FINISHBlack
    • BRANDFellowes®
    • DESCRIPTIONFortishred 3850C Continuous-Duty Cross-Cut Shredder
    • MANUFACTURERS PART NUMBER4617801
    • PACKAGE QUANTITY1
    • SHEET CAPACITY24
    • SPEED (FT/MIN)20
    • SPECIALTY SHREDDINGCD/DVDs/Discs
    • STYLEFortishred
    • THROAT WIDTH15 3/4"
    • TYPEHome & Office Shredder
    • LIMITED WARRANTY2 Years
    • BIN CAPACITY GALLONS44
    • AUTO SHUT-OFFYes
    • CUTTING TYPECross Cut
    • SECURITY LEVEL4
    • CONTINUOUS OPERATIONYes

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!