Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Fellowes® Powershred 49C Light-Duty Cross-Cut Shredder, 8 Sheet Capacity - Pkg Qty 2
See all 181 items in product family

Fellowes® Powershred 49C Light-Duty Cross-Cut Shredder, 8 Sheet Capacity - Pkg Qty 2

Item #: WBB1914511

Sold By: globalindustrial.com

Ships same day. Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $317.96 Save up to 14%
$136.95 each

Sold in packages of 2

Price: $273.90

with FREE shipping today! (within the contiguous US)

Product Information
Customer Review
Product Q&A
Accessories
Fellowes® Powershred 49C Light-Duty Cross-Cut Shredder, 8 Sheet Capacity

Powershred® 49C cross-cut shredder is a reliable deskside shredder for personal use. Safety Lock disables shredder for added safety protection. The four-gallon bin features an easy lift-off head.


This product arrives to most customers in 2-3 business days.

Product Specifications

    • WIDTH INCHES13-3/8
    • DEPTH INCHES9-7/10
    • HEIGHT INCHES15-3/8
    • COLOR FINISHBlack
    • BRANDFellowes®
    • DESCRIPTIONPowershred 49C Light-Duty Cross-Cut Shredder
    • MANUFACTURERS PART NUMBER4605801
    • PACKAGE QUANTITY1
    • PAPER ENTRY WIDTH9"
    • SHEET CAPACITY8
    • SPECIALTY SHREDDINGCredit Cards
    • STYLEPowershred
    • TYPEPersonal / Deskside Shredder
    • LIMITED WARRANTYMFR 1 Year
    • BIN CAPACITY GALLONS4
    • CUTTING TYPECross Cut
    • SECURITY LEVEL3

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!