Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Fellowes® Powershred 70S Medium-Duty Strip-Cut Shredder, 14 Sheet Capacity
See all 181 items in product family

Fellowes® Powershred 70S Medium-Duty Strip-Cut Shredder, 14 Sheet Capacity

Item #: WBB1914512

Sold By: globalindustrial.com

Ships same day. Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $359.99 Save up to 16%
Price: $ 302.95

with FREE shipping today! (within the contiguous US)

Product Information
Customer Review
Product Q&A
Accessories
Fellowes® Powershred 70S Medium-Duty Strip-Cut Shredder, 14 Sheet Capacity

Powershred® 70S provides powerful deskside shredding. The patented Safety Lock disables the shredder for added safety protection. It shreds 14 sheets per pass into 7/32" strips and has a seven-gallon pull-out bin.


This product arrives to most customers in 2-3 business days.

Product Specifications

    • WIDTH INCHES11-3/16
    • DEPTH INCHES15-11/16
    • HEIGHT INCHES18-13/16
    • COLORBlack
    • COLOR FINISHBlack/Dark Silver
    • BRANDFellowes®
    • DESCRIPTIONPowershred 70S Medium-Duty Strip-Cut Shredder
    • MANUFACTURERS PART NUMBER4671001
    • PACKAGE QUANTITY1
    • PAPER ENTRY WIDTH9"
    • SHEET CAPACITY14
    • SPEED (FT/MIN)11
    • SPECIALTY SHREDDINGCD/DVDs/Discs
    • STYLEPowershred
    • TYPEPersonal / Deskside Shredder
    • LIMITED WARRANTYMFR 2 Year
    • BIN CAPACITY GALLONS7
    • CUTTING TYPEStrip Cut
    • SECURITY LEVEL2

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!