Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Fellowes® Powershred 99Ms Medium-Duty Micro-Cut Shredder, 12 Sheet Capacity
See all 203 items in product family

Fellowes® Powershred 99Ms Medium-Duty Micro-Cut Shredder, 12 Sheet Capacity

Item #: WBB1914555

Sold By: globalindustrial.com

Ships same day. Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $729.99 Save up to 28%
Price: $ 525.90

with FREE shipping today! (within the contiguous US)

Product Information
Customer Review
Product Q&A
Accessories
Fellowes® Powershred 99Ms Medium-Duty Micro-Cut Shredder, 12 Sheet Capacity

Auto Reverse stops and reverses paper if a jam occurs. SafeSense® Technology stops shredding when hands touch the paper opening. SilentShredTM offers ultra-quiet performance for shared workspaces. Energy-saving Sleep Mode feature shuts down the shredder after two minutes of inactivity. Shreds for up to 15 minutes before a 25 minute cool down period is needed. The nine-gallon pull-out bin holds over 80% more micro-cut particles per gallon than standard cross-cut.


This product arrives to most customers in 2-3 business days.

Product Specifications

    • WIDTH INCHES11-7/16
    • DEPTH INCHES17-5/16
    • HEIGHT INCHES23-3/16
    • COLORBlack
    • COLOR FINISHBlack/Dark Silver
    • BRANDFellowes®
    • DESCRIPTIONPowershred 99Ms Medium-Duty Micro-Cut Shredder
    • MANUFACTURERS PART NUMBER4609001
    • PACKAGE QUANTITY1
    • PAPER ENTRY WIDTH9"
    • SHEET CAPACITY12
    • SPECIALTY SHREDDINGCredit Cards
    • STYLEPowershred
    • TYPEHome & Office Shredder
    • LIMITED WARRANTYMFR 1 Year
    • BIN CAPACITY GALLONS9
    • AUTO SHUT-OFFYes
    • CUTTING TYPEMicro Cut
    • SECURITY LEVEL5
    • AUTO REVERSE ON JAMSYes

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed