Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Swingline® Stack-and-Shred 100XL Super Cross-Cut Shredder Bundle, 100 Sheet Capacity

Rollover image to zoom in

Click image to enlarge

See all 188 items in product family

Swingline® Stack-and-Shred 100XL Super Cross-Cut Shredder Bundle, 100 Sheet Capacity

Item #: WBB1914596

Sold By: globalindustrial.com

Ships same day. Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 333.95

with FREE shipping today! (within the contiguous US)

Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
Swingline® Stack-and-Shred 100XL Super Cross-Cut Shredder Bundle, 100 Sheet Capacity

Shred up to 100 letter size sheets with the 100XL auto feed shredder. Auto+® Jam Clearance technology clears jams. Designed to fit under a desk and run with quiet operation, the 100X is ideal for individual use. Super cross-cut (P-4) shreds staples, paper clips and credit cards. Bundle includes a 3 year extended warranty and 25 waste bags.


This product arrives to most customers in 2-3 business days.

Product Specifications

    • WIDTH INCHES12
    • DEPTH INCHES14
    • HEIGHT INCHES17
    • COLOR FINISHBlack
    • BRANDSwingline®
    • DESCRIPTIONStack-and-Shred 100XL Super Cross-Cut Shredder Bundle
    • MANUFACTURERS PART NUMBER1703094
    • PACKAGE QUANTITY1
    • PAPER ENTRY WIDTH9"
    • SHEET CAPACITY100
    • SPECIALTY SHREDDINGCredit Cards
    • STYLEStack-and-Shred
    • TYPEHome & Office Shredder
    • LIMITED WARRANTYMFR 3 Year
    • BIN CAPACITY GALLONS7
    • AUTO SHUT-OFFYes
    • CUTTING TYPECross Cut
    • JAM PREVENTIONYes
    • SECURITY LEVEL4

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!