Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Swingline® Stack-and-Shred 200XL Super Cross-Cut Shredder Bundle, 200 Sheet Capacity
See all 181 items in product family

Swingline® Stack-and-Shred 200XL Super Cross-Cut Shredder Bundle, 200 Sheet Capacity

Item #: WBB1914592

Sold By: globalindustrial.com

Ships same day. Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 1,132.00

with FREE shipping today! (within the contiguous US)

Product Information
Customer Review
Product Q&A
Accessories
Swingline® Stack-and-Shred 200XL Super Cross-Cut Shredder Bundle, 200 Sheet Capacity

Shred up to 200 letter size sheets with the 200XL auto feed shredder. Auto+® Jam Clearance technology clears jams. Quiet operation is ideal for shared use workspace. Super cross-cut (P-4) shreds CDs/DVDs. Bundle includes a 4 year extended warranty and 25 waste bags.


This product arrives to most customers in 2-3 business days.

Product Specifications

    • WIDTH INCHES13-4/5
    • DEPTH INCHES19-3/10
    • HEIGHT INCHES20-3/10
    • COLOR FINISHBlack
    • BRANDSwingline®
    • DESCRIPTIONStack-and-Shred 200XL Super Cross-Cut Shredder Bundle
    • MANUFACTURERS PART NUMBER1703093
    • PACKAGE QUANTITY1
    • PAPER ENTRY WIDTH9"
    • SHEET CAPACITY200
    • SPEED (FT/MIN)8
    • SPECIALTY SHREDDINGCD/DVDs/Discs
    • STYLEStack-and-Shred
    • TYPEHome & Office Shredder
    • LIMITED WARRANTYMFR 4 Year
    • BIN CAPACITY GALLONS9
    • CUTTING TYPECross Cut
    • JAM PREVENTIONYes
    • SECURITY LEVEL4

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!