Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Swingline® Stack-and-Shred 500M Hands Free Shredder, Micro-Cut, 500 Sheets, 10-20 Users

Rollover image to zoom in

Click image to enlarge

See all 187 items in product family

Swingline® Stack-and-Shred 500M Hands Free Shredder, Micro-Cut, 500 Sheets, 10-20 Users

Item #: WBB1587583

Sold By: globalindustrial.com

Usually ships in 12 to 15 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $4,119.99 Save up to 14%
Price: $ 3,557.95
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
Swingline® Stack-and-Shred 500M Hands Free Shredder, Micro-Cut, 500 Sheets, 10-20 Users

Spend less time shredding versus a traditional shredder - just stack, shut and you're done. 2 year warranty on machine, 20 years on cutters, with 2 years on-site service. 32"H x 20"W x 21"D product dimensions. Up to 500 sheet automatic shredding of legal and letter size sheets. Can shred up to 9 sheets at a time during manual feed shredding. Shreds documents, paper clips, staples. Credit cards must be manually inserted into rollers in auto feed chamber. DVDs and CDs can be shredded through a separate slot in the auto feed tray. 21-gallon pull-out bag frame. Continuous operation, micro-cut shredder meets high security needs (Level P-5). Lockable paper chamber with 4-digit programmable PIN code lock protects sensitive information during shredding. Intelligent Auto+® Jam Clearance technology prevents shredder jams by automatically reversing and refeeding stuck papers to clear a jam. Intelligent Interactive Jam Clearance with blinking LED lights to guide user through clearing a more complicated jam is also included. Intelligent SelfOil™ auto lubricates cutters, reduces noise & extends life. Intelligent Self-cleaning Cutters auto remove build-up that cause jams.

Documents

Documents are in PDF format

Product Specifications

    • WIDTH INCHES20
    • DEPTH INCHES23
    • HEIGHT INCHES38
    • COLOR FINISHBlack
    • BRANDSwingline®
    • CONSTRUCTIONPlastic
    • DESCRIPTIONStack-and-Shred 500M Hands Free Shredder
    • FULL BIN INDICATORYes
    • MANUFACTURERS PART NUMBER1758577
    • PACKAGE QUANTITY1
    • PAPER ENTRY WIDTH9"
    • SHEET CAPACITY500
    • SHRED SIZE1/8" x 1/2"
    • SPEED (FT/MIN)10
    • SPECIALTY SHREDDINGPaper Only
    • STYLEStack-and-Shred
    • TYPEHome & Office Shredder
    • LIMITED WARRANTY2 Years on Machine, 20 Years on Cutters, 2 Years on-site service
    • BIN CAPACITY GALLONS21
    • WEIGHT LBS89.949
    • AUTO SHUT-OFFYes
    • SECURITY LEVEL5
    • CONTINUOUS OPERATIONYes
    • NUMBER OF USERS10-20
    • CUTTING TYPEMicro Cut
    • JAM PREVENTIONYes
    • AUTO REVERSE ON JAMSYes

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!