Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Swingline® Stack-and-Shred 500XL Super Cross-Cut Shredder Bundle, 500 Sheet Capacity
See all 199 items in product family

Swingline® Stack-and-Shred 500XL Super Cross-Cut Shredder Bundle, 500 Sheet Capacity

Item #: WBB1914594

Sold By: globalindustrial.com

Ships same day. Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 2,575.15

with FREE shipping today! (within the contiguous US)

Product Information
Customer Review
Product Q&A
Accessories
Swingline® Stack-and-Shred 500XL Super Cross-Cut Shredder Bundle, 500 Sheet Capacity

Shred up to 500 letter/legal sheets with the 500XL auto feed shredder. Auto+® Jam Clearance technology clears jams. Protect sensitive data during shredding by locking the paper chamber with a 4-digit PIN (user creates a code with each use). Super cross-cut (P-4) shreds CDs/DVDs. Bundle includes a 4-year extended warranty, 25 bags and a 16 oz. bottle of shredder oil.


This product arrives to most customers in 2-3 business days.

Product Specifications

    • WIDTH INCHES20
    • DEPTH INCHES21
    • HEIGHT INCHES32
    • COLOR FINISHBlack
    • BRANDSwingline®
    • DESCRIPTIONStack-and-Shred 500XL Super Cross-Cut Shredder Bundle
    • MANUFACTURERS PART NUMBER1703091
    • PACKAGE QUANTITY1
    • PAPER ENTRY WIDTH9"
    • SHEET CAPACITY500
    • SPEED (FT/MIN)10
    • SPECIALTY SHREDDINGCD/DVDs/Discs
    • STYLEStack-and-Shred
    • TYPEHome & Office Shredder
    • LIMITED WARRANTYMFR 4 Year
    • BIN CAPACITY GALLONS21
    • CUTTING TYPECross Cut
    • JAM PREVENTIONYes
    • SECURITY LEVEL4
    • AUTO REVERSE ON JAMSYes

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed