Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Swingline® Stack-and-Shred 750X Hands Free Shredder, Super Cross-Cut, 750 Sheets, 31 Gallon Bin

Rollover image to zoom in

Click image to enlarge

See all 191 items in product family

Swingline® Stack-and-Shred 750X Hands Free Shredder, Super Cross-Cut, 750 Sheets, 31 Gallon Bin

Item #: WBB1587505

Sold By: globalindustrial.com

Usually ships in 12 to 15 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $3,999.99 Save up to 16%
Price: $ 3,354.00
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
Swingline® Stack-and-Shred 750X Hands Free Shredder, Super Cross-Cut, 750 Sheets, 31 Gallon Bin

Spend less time shredding versus a traditional shredder - just stack, shut and you're done. 2 year warranty on machine, 20 years on cutters, with 2 years on-site service. 37.5"H x 20"W x 21"D product dimensions. Up to 750 sheet automatic shredding of legal and letter size sheets. Can shred up to 12 sheets at a time during manual feed shredding. Shreds documents, paper clips, staples. Credit cards must be manually inserted into rollers in auto feed chamber. DVDs and CDs can be shredded through a separate slot in the auto feed tray. 31-gallon pull-out bag frame. Continuous operation, super cross-cut shredder meets everyday security needs (Level P-4). Lockable paper chamber with 4-digit programmable PIN code lock protects sensitive information during shredding. Intelligent Auto+® Jam Clearance technology prevents shredder jams by automatically reversing and refeeding stuck papers to clear a jam. Intelligent Interactive Jam Clearance with blinking LED lights to guide user through clearing a more complicated jam is also included. Intelligent SelfOil™ auto lubricates cutters, reduces noise & extends life. Oil reservoir holds 16 oz. Intelligent Self-cleaning Cutters auto remove build-up that cause jams.

Documents

Documents are in PDF format

Product Specifications

    • WIDTH INCHES20
    • DEPTH INCHES21
    • HEIGHT INCHES37-1/2
    • COLOR FINISHBlack
    • BRANDSwingline®
    • CONSTRUCTIONPlastic
    • DESCRIPTIONStack-and-Shred 750X Hands Free Shredder
    • FULL BIN INDICATORYes
    • MANUFACTURERS PART NUMBER1757578C
    • PACKAGE QUANTITY1
    • PAPER ENTRY WIDTH9"
    • SHEET CAPACITY750
    • SHRED SIZE3/16" x 1 1/2"
    • SPEED (FT/MIN)10
    • SPECIALTY SHREDDINGPaper Only
    • STYLEStack-and-Shred
    • TYPEHome & Office Shredder
    • LIMITED WARRANTY2 Years on Machine, 20 Years on Cutters, 2 Years on-site service
    • BIN CAPACITY GALLONS31
    • WEIGHT LBS119
    • AUTO SHUT-OFFYes
    • NUMBER OF SHREDS PER PAGE377
    • SECURITY LEVEL4
    • CONTINUOUS OPERATIONYes
    • NUMBER OF USERS10-20
    • CUTTING TYPECross Cut
    • JAM PREVENTIONYes
    • AUTO REVERSE ON JAMSYes

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed