Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Swingline® Stack-and-Shred 80X Hands Free Shredder, Cross-Cut, 80 Sheets, 5 Gallon Bin

Rollover image to zoom in

Click image to enlarge

See all 187 items in product family

Swingline® Stack-and-Shred 80X Hands Free Shredder, Cross-Cut, 80 Sheets, 5 Gallon Bin

Item #: WBB1587526

Sold By: globalindustrial.com

Usually ships in 12 to 15 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $411.89 Save up to 35%
Price: $ 267.95
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
Swingline® Stack-and-Shred 80X Hands Free Shredder, Cross-Cut, 80 Sheets, 5 Gallon Bin

Spend less time shredding versus a traditional shredder - just stack, shut and you're done. Up to 80 sheet automatic shredding of letter size sheets. Can shred up to 6 sheets at a time during manual feed shredding. Shreds credit cards, paper clips, staples, documents into 5-gallon waste bin with view window. Cross-cut shredder meets everyday security needs (Level P-3). Intelligent Auto+® Jam Clearance reverses and refeeds stuck papers. Intelligent Self-cleaning Cutters automatically remove shreds that cause build-up and lead to jams. Intelligent Power Save auto shut down with automatic wake-up conserves energy1 year warranty on machine, 5 years on cutters. 15"H x 11.5"W x 16.25"D.

Documents

Documents are in PDF format

Product Specifications

    • WIDTH INCHES11-1/2
    • DEPTH INCHES16-1/4
    • HEIGHT INCHES15
    • COLOR FINISHBlack
    • BRANDSwingline®
    • CONSTRUCTIONPlastic
    • DESCRIPTIONStack-and-Shred 80X Hands Free Shredder
    • FULL BIN INDICATORYes
    • MANUFACTURERS PART NUMBER1757574C
    • PACKAGE QUANTITY1
    • PAPER ENTRY WIDTH9"
    • SHEET CAPACITY80
    • SHRED SIZE3/16" x 1 3/4"
    • SPEED (FT/MIN)5
    • SPECIALTY SHREDDINGPaper Only
    • STYLEStack-and-Shred
    • TYPEHome & Office Shredder
    • LIMITED WARRANTY1 Year on Machine, 5 Years on Cutters
    • BIN CAPACITY GALLONS5
    • WEIGHT LBS22.1
    • AUTO SHUT-OFFYes
    • NUMBER OF SHREDS PER PAGE355
    • SECURITY LEVEL3
    • CONTINUOUS OPERATIONYes
    • NUMBER OF USERS1
    • CUTTING TYPECross Cut
    • JAM PREVENTIONYes
    • AUTO REVERSE ON JAMSYes

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!