Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Dahle® 20390 Professional High Capacity Paper Shredder - Strip Cut

Rollover image to zoom in

Click image to enlarge

See all 29 items in product family

Dahle® 20390 Professional High Capacity Paper Shredder - Strip Cut

Item #: WBB1922391

Sold By: globalindustrial.com

Usually ships in 2 to 5 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $7,000.00 Save up to 35%
Price: $ 4,550.00
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
Dahle® 20390 Professional High Capacity Paper Shredder - Strip Cut

The Dahle 20390 High Capacity Shredder is just the tool to destroy large quantities of paper in a short amount of time. Plus, it can handle staples, paper clips, and CDs easily. This Professional Series strip-cut shredder has a 16" feed opening and can hold up to 50 gallons of waste. It features full electronic capabilities including such safety features as automatic shutoff when the door is open and auto reverse to prevent an overfeed. Housed in a wooden cabinet with casters, this sturdy machine is easy to move and position in its place of operation. This machine fits nicely in company mail rooms or any other centralized location where large amounts of shredded material is taken. Shredding is fast and efficient with a speed of 22 feet per minute and a 50 gallon waste box for fewer disposals. The Dahle 20390 High Capacity shredder is German Engineered using the latest technology and finest materials. The end result is a quality machine and peace of mind in knowing your Dahle shredder will provide many years of trouble free operation.

Documents
Documents

Documents are in PDF format

Product Specifications

    • WIDTH INCHES28
    • DEPTH INCHES24
    • HEIGHT INCHES47
    • COLOR FINISHGray
    • BRANDDahle®
    • DESCRIPTION16" High Capacity Paper Shredder
    • MANUFACTURERS PART NUMBER20390
    • PACKAGE QUANTITY1
    • PAPER ENTRY WIDTH16
    • SHEET CAPACITY60
    • SHRED SIZE1/4"
    • SPEED (FT/MIN)22
    • SPECIALTY SHREDDINGCD/DVDs/Discs
    • THROAT WIDTH16
    • TYPECommercial Shredder
    • LIMITED WARRANTY2 Year MFG/Lifetime Cutting Cylinder
    • BIN CAPACITY GALLONS50
    • VOLTAGE115
    • CUTTING TYPEStrip Cut
    • SECURITY LEVEL2

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed