Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Swingline® CM15-30 Jam-Stopper Micro-Cut Shredder, TAA Compliant, 15 Sheets, 30 Gallon Bin

Rollover image to zoom in

Click image to enlarge

See all 23 items in product family

Swingline® CM15-30 Jam-Stopper Micro-Cut Shredder, TAA Compliant, 15 Sheets, 30 Gallon Bin

Item #: WBB1587543

Sold By: globalindustrial.com

Usually ships in 12 to 15 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $3,604.99 Save up to 14%
Price: $ 3,113.95
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
Swingline® CM15-30 Jam-Stopper Micro-Cut Shredder, TAA Compliant, 15 Sheets, 30 Gallon Bin

TAA Compliant; made in Germany. Jam-Stopper® detects shredder jams and automatically reverses excess papers; lights indicate if paper capacity is exceeded. Insert up to 15 sheets at a time for micro-cut shredding that meets high security needs (Level P-5). Shreds DVDs, CDs, credit cards, paper clips and staples. 10" wide paper entry; large capacity 30-gallon waste bin. Continuous duty run time lets you shred more paper faster. Intelligent Power Save auto shut down with automatic wake-up conserves energy. 1-year warranty with on-site service. 36.5"H x 19.5"W x 18.5"D.

Product Specifications

    • WIDTH INCHES19-1/2
    • DEPTH INCHES18-1/2
    • HEIGHT INCHES36-1/2
    • COLOR FINISHBlack
    • BRANDSwingline®
    • CONSTRUCTIONPlastic
    • DESCRIPTIONMicro-Cut Shredder
    • FULL BIN INDICATORYes
    • MANUFACTURERS PART NUMBER1753300
    • PACKAGE QUANTITY1
    • PAPER ENTRY WIDTH10"
    • SHEET CAPACITY15
    • SHRED SIZE3/32" x 5/8"
    • SPEED (FT/MIN)5
    • SPECIALTY SHREDDINGPaper Only
    • TYPEHigh Security Shredder
    • LIMITED WARRANTY1 Year
    • BIN CAPACITY GALLONS30
    • WEIGHT LBS135
    • AUTO SHUT-OFFYes
    • NUMBER OF SHREDS PER PAGE1596
    • SECURITY LEVEL6
    • CONTINUOUS OPERATIONYes
    • NUMBER OF USERS20+
    • CUTTING TYPEMicro Cut
    • JAM PREVENTIONYes
    • AUTO STARTYes
    • AUTO REVERSE ON JAMSYes

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed