Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Swingline® 35-60 Gallon Plastic Shredder Bags for TAA Compliant Shredders, Clear, 100/Pack

Rollover image to zoom in

Click image to enlarge

See all 66 items in product family

Swingline® 35-60 Gallon Plastic Shredder Bags for TAA Compliant Shredders, Clear, 100/Pack

Item #: WBB1587574

Sold By: globalindustrial.com

Usually ships in 12 to 15 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Minimum Quantity: 2 ($133.90)

List Price: $102.99 Save up to 35%
Price: $66.95
Product Information
Customer Review
Product Q&A
Swingline® 35-60 Gallon Plastic Shredder Bags for TAA Compliant Shredders, Clear, 100/Pack

Durable, plastic bags sized just for your Swingline® TAA Compliant shredder neatly captures all shreddings. The tear-resistant bags fit inside shredder waste bins ranging from 30 - 60 gallons in size. The clear plastic is see-through enabling you to easily tell when the bag is full. 100 bags/box. Use with all TAA Compliant Swingline® shredder models:
  • TAA CHS10-30, TAA CM15-30, TAA CSM11-44

  • TAA CX30-55, TAA CX25-36, TAA CX22-44, TAA CX40-59

  • TAA CS50-59, TAA CS39-55, TAA CS25-44, TAA CS30-36


  • Product Specifications

      • WIDTH INCHES5-1/4
      • DEPTH INCHES25
      • HEIGHT INCHES5-1/4
      • COLORClear
      • BRANDSwingline®
      • CONSTRUCTIONPlastic
      • DESCRIPTION35-60 Gallon Plastic Shredder Bags
      • MANUFACTURERS PART NUMBER1145482B
      • PACKAGE QUANTITY100 Bags/Carton
      • SPECIALTY SHREDDINGPaper Only
      • TYPEShredder Bags
      • BIN CAPACITY GALLONS61
      • WEIGHT LBS12.4
      • ACCESSORY TYPEShredder Bag

    Avg. Customer Rating: (0 customer reviews)

    Write your own review

    Be the First to Ask a Question!

    Customers Who Viewed This Also Viewed