Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Swingline® Shredder Bags, 30 gal Capacity
See all 64 items in product family

Swingline® Shredder Bags, 30 gal Capacity

Item #: WBB1914420

Sold By: globalindustrial.com

Ships same day. Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $29.99 Save up to 19%
Qty Price
1 $30.95 ea.
2 $25.95 ea.
3+ $24.25 ea.

with FREE shipping today! (within the contiguous US)

Product Information
Customer Review
Product Q&A
Accessories
Swingline® Shredder Bags, 30 gal Capacity

Plastic bags can be used with all capacity-matched shredders and stands. Bags are tear-resistant and see-through.


This product arrives to most customers in 2-3 business days.

Product Specifications

    • WIDTH INCHES15
    • DEPTH INCHES18
    • HEIGHT INCHES48
    • COLOR FINISHClear
    • BRANDSwingline®
    • DESCRIPTIONShredder Bags
    • MANUFACTURERS PART NUMBER1765015
    • PACKAGE QUANTITY25 Bags/Carton
    • SPECIALTY SHREDDINGPaper Only
    • TYPEShredder Bags

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed