Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
COSCO Microgel Stamp Pad for 2000 PLUS, 2 3/4 x 4 1/4, Blue

Rollover image to zoom in

Click image to enlarge

See all 115 items in product family

COSCO Microgel Stamp Pad for 2000 PLUS, 2 3/4 x 4 1/4, Blue

Item #: WBB1600227

Sold By: globalindustrial.com

Ships same day. Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Qty Price
1 $10.47 ea.
2 $6.35 ea.
3+ $5.04 ea.

with FREE shipping today! (within the contiguous US)

Product Information
Customer Review
Product Q&A
Accessories
COSCO Microgel Stamp Pad for 2000 PLUS, 2 3/4 x 4 1/4, Blue

Premium microgel stamp pad provides up to 100,000 impressions without reinking. For use with 2000PLUS stamps. Stamp Pads Type: Microgel; Ink Color(s): Blue; Pad Size (Width): 4 1/4"; Pad Size (Depth): 2 3/4".

Larger Quantity Quotes Available. Please call 1-888-978-7759.


This product arrives to most customers in 2-3 business days.

Product Specifications

    • COLOR FINISHBlue
    • MANUFACTURERS PART NUMBER 030255
    • DESCRIPTIONMicrogel Stamp Pad for 2000 PLUS
    • PACKAGE QUANTITY 1
    • SIZE2 3/4 x 4 1/4
    • WIDTH INCHES2-3/4
    • DEPTH INCHES 4-1/4
    • TYPEStamp Pad
    • INK PAD TYPEMicrogel
    • BRANDCosco®

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!