Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Xstamper® Refill Ink, 0.34 fl. oz. Bottle, Purple
See all 101 items in product family

Xstamper® Refill Ink, 0.34 fl. oz. Bottle, Purple

Item #: WBB858875

Sold By: globalindustrial.com

Ships same day. Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Qty Price
1 $13.00 ea.
2 $8.20 ea.
3+ $6.70 ea.

with FREE shipping today! (within the contiguous US)

Product Information
Customer Review
Product Q&A
Accessories
Xstamper® Refill Ink, 0.34 fl. oz. Bottle, Purple

Use refill ink bottle for Xstamper Title Stamps, Jumbo Stamps, Specialty Stamps and VersaDaters. Refill cartridges are used for Line Daters, Number Stamps and 10-in-1 Phrase Stamps. Use only Xstamper refill ink to prevent clogging of microscopic pores.

Larger Quantity Quotes Available. Please call 1-888-978-7759.


This product arrives to most customers in 2-3 business days.
Documents
SDS

Documents are in PDF format

Product Specifications

    • COLOR FINISHPurple
    • MANUFACTURERS PART NUMBER XST22115
    • DESCRIPTIONRefill Ink Bottle
    • PACKAGE QUANTITY 1
    • CONSTRUCTIONInk
    • VOLUME0.34 fl. oz.
    • TYPEInk Refill
    • BRANDXstamper®

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!