Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
2000 PLUS® 2000 PLUS Replacement Ink Pad for Printer P15, Blue

Rollover image to zoom in

Click image to enlarge

See all 116 items in product family

2000 PLUS® 2000 PLUS Replacement Ink Pad for Printer P15, Blue

Item #: WBB1600300

Sold By: globalindustrial.com

Ships same day. Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Qty Price
1 $12.46 ea.
2 $8.34 ea.
3+ $7.03 ea.

with FREE shipping today! (within the contiguous US)

Frequently Purchased Together

Product Information
Customer Review
Product Q&A
Accessories
2000 PLUS® 2000 PLUS Replacement Ink Pad for Printer P15, Blue

Changing ink pads is easy with this snap in, snap out cartridge style. Delivers up to 5,000 impressions. Refill(s) For: 1SI15P; Ink Color(s): Blue; Pad Size (Width): 3"; Pad Size (Depth): 1/4".

Larger Quantity Quotes Available. Please call 1-888-978-7759.


This product arrives to most customers in 2-3 business days.

Product Specifications

    • COLOR FINISHBlue
    • MANUFACTURERS PART NUMBER 065486
    • DESCRIPTION2000 PLUS Replacement Ink Pad for Printer P15
    • PACKAGE QUANTITY 1
    • TYPEStamp Pad
    • INK PAD TYPEFelt
    • BRAND2000PLUS®

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!