Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
U.S. Stamp & Sign Replacement Ink Pad, For Trodat® Stamp E4754/E4817, Black
See all 101 items in product family

U.S. Stamp & Sign Replacement Ink Pad, For Trodat® Stamp E4754/E4817, Black

Item #: WBB858782

Sold By: globalindustrial.com

Usually ships in 1 to 4 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $5.95 Save up to 40%
Price: $ 3.59
Product Information
Customer Review
Product Q&A
Accessories
U.S. Stamp & Sign Replacement Ink Pad, For Trodat® Stamp E4754/E4817, Black

Replacement pad is designed for use with Trodat E4754 EcoPrinty 12 Message Date Stamps. Black ink pad yields 10,000 impressions before replacement is necessary. Case is made of plastic.

Product Specifications

    • COLOR FINISHBlack
    • MANUFACTURERS PART NUMBER USSP4817BK
    • DESCRIPTIONReplacement Ink Pad
    • PACKAGE QUANTITY 1
    • CONSTRUCTION--
    • TYPEStamp Pad
    • BRANDU.S. Stamp & Sign

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!