Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Xstamper® Replacement Pad, For Classix M31/M41/M51/40221/40140, Black
See all 101 items in product family

Xstamper® Replacement Pad, For Classix M31/M41/M51/40221/40140, Black

Item #: WBB858784

Sold By: globalindustrial.com

Usually ships in 1 to 4 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $6.50 Save up to 39%
Price: $ 3.98
Product Information
Customer Review
Product Q&A
Accessories
Xstamper® Replacement Pad, For Classix M31/M41/M51/40221/40140, Black

Shachihata Inc, Stamps, Pads, Classix Line Dater Replacement Pad M31, M41, M51, 40221, 40140.

Product Specifications

    • COLOR FINISHBlack
    • MANUFACTURERS PART NUMBER XST41009
    • DESCRIPTIONReplacement Pad
    • PACKAGE QUANTITY 1
    • CONSTRUCTION--
    • TYPEStamp Pad
    • BRANDXstamper®

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!