Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
CLI® Stamp Pad, 2-3/4" x 4-1/4", Nontoxic, Reinkable, Red
See all 101 items in product family

CLI® Stamp Pad, 2-3/4" x 4-1/4", Nontoxic, Reinkable, Red

Item #: WBB858969

Sold By: globalindustrial.com

Usually ships in 1 to 4 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $2.74 Save up to 61%
Price: $ 1.06
Product Information
Customer Review
Product Q&A
Accessories
CLI® Stamp Pad, 2-3/4" x 4-1/4", Nontoxic, Reinkable, Red

Thick foam ink pad provides clean, crisp impressions. Hinged casing for the ink pad is made of sturdy plastic. Ink pad is nontoxic and reinkable.

Product Specifications

    • COLOR FINISHRed
    • LENGTH INCHES2-3/4
    • MANUFACTURERS PART NUMBER LEO92230
    • DESCRIPTIONStamp Pad
    • PACKAGE QUANTITY 1
    • WIDTH INCHES4-1/4
    • TYPEStamp Pad
    • BRANDCLI®

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!