Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Avery® Carter's Micropore® Stamp Pad, 2-3/4" x 4-1/4", Red
See all 101 items in product family

Avery® Carter's Micropore® Stamp Pad, 2-3/4" x 4-1/4", Red

Item #: WBB859346

Sold By: globalindustrial.com

Ships same day. Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Qty Price
1 $12.25 ea.
2 $7.20 ea.
3+ $5.80 ea.

with FREE shipping today! (within the contiguous US)

Product Information
Customer Review
Product Q&A
Accessories
Avery® Carter's Micropore® Stamp Pad, 2-3/4" x 4-1/4", Red

Stamp pad produces approximately 100,000 sharp, clear impressions. Never needs re-inking. Delivers clean reproduction of detail and the highest quality images available. Ideal for stamps featuring fine detail for legal, banking or other professional uses.

Larger Quantity Quotes Available. Please call 1-888-978-7759.


This product arrives to most customers in 2-3 business days.
Documents

Documents are in PDF format

Product Specifications

    • COLOR FINISHRed
    • LENGTH INCHES2-3/4
    • MANUFACTURERS PART NUMBER AVE21271
    • DESCRIPTIONCarter's Micropore® Stamp Pad
    • PACKAGE QUANTITY 1
    • WIDTH INCHES4-1/4
    • TYPEStamp Pad
    • BRANDAvery®

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!