Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Sparco™ Stamp Refill Ink, 0.34 fl. oz. Bottle, Red
See all 101 items in product family

Sparco™ Stamp Refill Ink, 0.34 fl. oz. Bottle, Red

Item #: WBB858800

Sold By: globalindustrial.com

Usually ships in 1 to 4 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $5.63 Save up to 47%
Price: $ 3.00
Product Information
Customer Review
Product Q&A
Accessories
Sparco™ Stamp Refill Ink, 0.34 fl. oz. Bottle, Red

Refill ink for Sparco stamps feature top quality, instant drying ink Protective end piece ensures clean impressions. Specially designed system evenly disperses ink.

Product Specifications

    • COLOR FINISHRed
    • MANUFACTURERS PART NUMBER SPR60035
    • DESCRIPTIONStamp Refill Ink
    • PACKAGE QUANTITY 1
    • CONSTRUCTIONInk
    • VOLUME0.34 fl. oz.
    • TYPEInk Refill
    • BRANDSparco™

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!