Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
U. S. Stamp & Sign® Trodat T4850 Dater Replacement Pad, 3/16 x 1, Black

Rollover image to zoom in

Click image to enlarge

See all 116 items in product family

U. S. Stamp & Sign® Trodat T4850 Dater Replacement Pad, 3/16 x 1, Black

Item #: WBB1600248

Sold By: globalindustrial.com

Ships same day. Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Qty Price
1 $10.28 ea.
2 $6.16 ea.
3+ $4.84 ea.

with FREE shipping today! (within the contiguous US)

Frequently Purchased Together

Product Information
Customer Review
Product Q&A
Accessories
U. S. Stamp & Sign® Trodat T4850 Dater Replacement Pad, 3/16 x 1, Black

Replacement pad for trodat™ self-inking dater delivers up to 10,000 impressions. Plastic case around pad. Stamp Pads Type: Replacement; Refill(s) For: USSE4850; Ink Color(s): Black.

Larger Quantity Quotes Available. Please call 1-888-978-7759.


This product arrives to most customers in 2-3 business days.
Documents

Documents are in PDF format

Product Specifications

    • COLOR FINISHBlack
    • MANUFACTURERS PART NUMBER P4850BK
    • DESCRIPTIONTrodat T4850 Dater Replacement Pad
    • PACKAGE QUANTITY 1
    • SIZE3/16 x 1
    • WIDTH INCHES3/16
    • DEPTH INCHES 1
    • TYPEStamp Pad
    • INK PAD TYPEReplacement
    • BRANDU.S. Stamp & Sign

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed