Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
U. S. Stamp & Sign® T5470 Dater Replacement Ink Pad, 1 5/8 x 2 1/2, Red/Blue

Rollover image to zoom in

Click image to enlarge

See all 115 items in product family

U. S. Stamp & Sign® T5470 Dater Replacement Ink Pad, 1 5/8 x 2 1/2, Red/Blue

Item #: WBB1600278

Sold By: globalindustrial.com

Ships same day. Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Qty Price
1 $14.91 ea.
2 $10.79 ea.
3+ $9.47 ea.

with FREE shipping today! (within the contiguous US)

Frequently Purchased Together

Product Information
Customer Review
Product Q&A
Accessories
U. S. Stamp & Sign® T5470 Dater Replacement Ink Pad, 1 5/8 x 2 1/2, Red/Blue

Give your Trodat™ self-inking custom dater new life with a replacement ink pad. Delivers up to 10,000 impressions. Plastic case around pad. Stamp Pads Type: Replacement; Refill(s) For: Trodat® Custom Dater (USST5470); Ink Color(s): Blue; Red.

Larger Quantity Quotes Available. Please call 1-888-978-7759.


This product arrives to most customers in 2-3 business days.

Product Specifications

    • COLOR FINISHBlue/Red
    • MANUFACTURERS PART NUMBER P5470BR
    • DESCRIPTIONT5470 Dater Replacement Ink Pad
    • PACKAGE QUANTITY 1
    • SIZE1 5/8 x 2 1/2
    • WIDTH INCHES1-5/8
    • DEPTH INCHES 2-1/2
    • TYPEStamp Pad
    • INK PAD TYPEReplacement
    • BRANDU.S. Stamp & Sign

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed