Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Cosco® 2000 Plus® Round Pre-Inked Stamp, STAR Design, 5/8" Diameter, Red
See all 173 items in product family

Cosco® 2000 Plus® Round Pre-Inked Stamp, STAR Design, 5/8" Diameter, Red

Item #: WBB858958

Sold By: globalindustrial.com

Ships same day. Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Minimum Quantity: 3 ($46.50)

Qty Price
1 $15.50 ea.
2 $11.00 ea.
3+ $9.20 ea.

with FREE shipping today! (within the contiguous US)

Product Information
Customer Review
Product Q&A
Accessories
Cosco® 2000 Plus® Round Pre-Inked Stamp, STAR Design, 5/8" Diameter, Red

Pre-inked stamp makes a 5/8" diameter circle with a star inside. Ideal for rewarding students with personalized messages.

Larger Quantity Quotes Available. Please call 1-888-978-7759.


This product arrives to most customers in 2-3 business days.

Product Specifications

    • COLOR FINISHRed
    • MANUFACTURERS PART NUMBER COS030726
    • DESCRIPTION2000 Plus® Round Pre-Inked Stamp
    • PACKAGE QUANTITY 1
    • CONSTRUCTIONPlastic
    • DESIGN/MESSAGESTAR
    • TYPESelf-Inking Stamp
    • BRANDCosco®

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!