Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Cosco® 2000 Plus® Self-Inking Message/Date Stamp, RECEIVED, 1-5/8" Diameter, Red/Blue
See all 36 items in product family

Cosco® 2000 Plus® Self-Inking Message/Date Stamp, RECEIVED, 1-5/8" Diameter, Red/Blue

Item #: WBB859303

Sold By: globalindustrial.com

Usually ships in 1 to 4 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $52.50 Save up to 18%
Price: $ 42.95

Frequently Purchased Together

Product Information
Customer Review
Product Q&A
Accessories
Cosco® 2000 Plus® Self-Inking Message/Date Stamp, RECEIVED, 1-5/8" Diameter, Red/Blue

Self-inking two-color rotary date stamp allows you to adjust the day of the month, from 1 to 31, and "Received," in blue, while printing the month and year in red. Print area is 1 5/8" diameter.

Product Specifications

    • COLOR FINISHBlue/Red
    • LENGTH INCHES1-5/8
    • MANUFACTURERS PART NUMBER COS032881
    • DESCRIPTION2000 Plus® Self-Inking Message/Date Stamp
    • PACKAGE QUANTITY 1
    • CONSTRUCTIONPlastic
    • WIDTH INCHES1-5/8
    • DESIGN/MESSAGERECEIVED
    • TYPESelf-Inking Stamp
    • BRANDCosco®

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed