Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Sparco™ Dial-A-Phrase Dater, 12-Band, Size # 1-1/2", Metal, Silver
See all 10 items in product family

Sparco™ Dial-A-Phrase Dater, 12-Band, Size # 1-1/2", Metal, Silver

Item #: WBB858998

Sold By: globalindustrial.com

Usually ships in 1 to 4 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

List Price: $10.47 Save up to 86%
Price: $ 1.48

Frequently Purchased Together

Product Information
Customer Review
Product Q&A
Accessories
Sparco™ Dial-A-Phrase Dater, 12-Band, Size # 1-1/2", Metal, Silver

Dial-A-Phrase Dater shows 25 essential office phrases with a No. 1-1/2 Line Dater. Phrases include ANSWERED, CHARGED, PAID, BILLED, CHECKED, ENTERED, RECEIVED, BACKORDERED, CANCELLED, DELIVERED and SHIPPED. Dater ranges 25 years.

Product Specifications

    • COLOR FINISHSilver
    • LENGTH INCHES1-1/2
    • MANUFACTURERS PART NUMBER SPR01496
    • DESCRIPTIONDial-A-Phrase Dater
    • PACKAGE QUANTITY 1
    • CONSTRUCTIONMetal, Plastic
    • DESIGN/MESSAGEMULTI-PHRASE
    • TYPERubber Stamp
    • BRANDSparco™

Avg. Customer Rating: (1 customer reviews)

Write your own review

Sort by: 

1 Result

Purchasing Agent

Your review: Just what we were looking for.

Is this review helpful?

Sort by: 

1 Result

There are 1 questions and 1 answers for this product.

Sort by: 

1 Result

What year does this stamp start with; the current calendar year or a previous year?

Question Asked By: Stephanie , January 20, 2015

+ View 1 Answer

Answer This Question

Sort by: 

1 Result

Customers Who Viewed This Also Viewed