Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
2000 PLUS® 2000 PLUS Green Line Self-Inking Heavy Duty Stamp, 1 1/4 x 5/8, Black

Rollover image to zoom in

Click image to enlarge

See all 189 items in product family

2000 PLUS® 2000 PLUS Green Line Self-Inking Heavy Duty Stamp, 1 1/4 x 5/8, Black

Item #: WBB1600212

Sold By: globalindustrial.com

Ships same day. Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Minimum Quantity: 2 ($81.90)

List Price: $47.90 Save up to 23%
Qty Price
1-2 $40.95 ea.
3+ $36.95 ea.

with FREE shipping today! (within the contiguous US)

Frequently Purchased Together

Product Information
Customer Review
Product Q&A
Accessories
2000 PLUS® 2000 PLUS Green Line Self-Inking Heavy Duty Stamp, 1 1/4 x 5/8, Black

Made from recycled plastic. Durable metal reinforced construction. Up to 5,000 impressions before re-inking. Stamp Type: Custom Message; Ink Types: Pre-Inked; Impression Width: 1 1/4"; Impression Height: 5/8".


This product arrives to most customers in 2-3 business days.

Product Specifications

    • COLOR FINISHBlack
    • MANUFACTURERS PART NUMBER 039307
    • DESCRIPTION2000 PLUS Green Line Self-Inking Heavy Duty Stamp
    • PACKAGE QUANTITY 1
    • CONSTRUCTIONPlastic
    • SIZE1 1/4 x 5/8
    • WIDTH INCHES1-1/4
    • DESIGN/MESSAGELINE
    • DEPTH INCHES 5/8
    • TYPEPre-Inked Stamp
    • BRAND2000PLUS®

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!