Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Sparco™ Pre-Inked Message Stamp, COPY, 1-3/4" x 5/8", Red
See all 173 items in product family

Sparco™ Pre-Inked Message Stamp, COPY, 1-3/4" x 5/8", Red

Item #: WBB858911

Sold By: globalindustrial.com

Usually ships in 1 to 4 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $11.20 Save up to 85%
Price: $ 1.71

Frequently Purchased Together

Product Information
Customer Review
Product Q&A
Accessories
Sparco™ Pre-Inked Message Stamp, COPY, 1-3/4" x 5/8", Red

Title stamper offers a specially designed system that evenly disperses instant-drying ink. Protective end piece ensures clean impressions. Title stamper stamps COPY. Impression size is 1-3/4" x 5/8".

Product Specifications

    • COLOR FINISHRed
    • LENGTH INCHES1-3/4
    • MANUFACTURERS PART NUMBER SPR60014
    • DESCRIPTIONPre-Inked Message Stamp
    • PACKAGE QUANTITY 1
    • CONSTRUCTIONPlastic
    • WIDTH INCHES5/8
    • DESIGN/MESSAGECOPY
    • TYPEPre-Inked Stamp
    • BRANDSparco™

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!