Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Cosco® Pre-Inked Message Stamp, DRAFT, 1/2" x 1-5/8", Red
See all 171 items in product family

Cosco® Pre-Inked Message Stamp, DRAFT, 1/2" x 1-5/8", Red

Item #: WBB859229

Sold By: globalindustrial.com

Ships same day. Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Qty Price
1 $16.50 ea.
2 $11.75 ea.
3+ $10.25 ea.

with FREE shipping today! (within the contiguous US)

Frequently Purchased Together

Product Information
Customer Review
Product Q&A
Accessories
Cosco® Pre-Inked Message Stamp, DRAFT, 1/2" x 1-5/8", Red

Accustamp 2 Shutter Stamp features Microban and a unique soft-touch grip for easy stamping. Microban antimicrobial protection works continuously to inhibit the growth of microbes, such as stain-causing and odor-causing bacteria. The textured grip on the ergonomically designed handle is made of rubber for your comfort. The frame is made of a sturdy plastic. To protect your stamp, a unique dust cover automatically opens and closes while stamping. For easy identification of your one-color stamp, the frame also includes dual-title labeling that reads DRAFT with a red icon on the front and top. Shutter stamp makes thousands of impressions, and is re-inkable for thousands more. The stamp makes an average of 20,000 impressions. Actual stamp impression is 1/2" x 1-5/8".

Larger Quantity Quotes Available. Please call 1-888-978-7759.


This product arrives to most customers in 2-3 business days.

Product Specifications

    • COLOR FINISHRed
    • LENGTH INCHES1-5/8
    • MANUFACTURERS PART NUMBER COS035585
    • DESCRIPTIONPre-Inked Message Stamp
    • PACKAGE QUANTITY 1
    • CONSTRUCTIONPlastic, Rubber
    • WIDTH INCHES1/2
    • DESIGN/MESSAGEDRAFT
    • TYPEPre-Inked Stamp
    • BRANDCosco®

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!