Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Xstamper® Pre-Inked Message Stamp, PRIORITY, 1-5/8" x 1/2", Red
See all 173 items in product family

Xstamper® Pre-Inked Message Stamp, PRIORITY, 1-5/8" x 1/2", Red

Item #: WBB859348

Sold By: globalindustrial.com

Usually ships in 1 to 4 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $11.55 Save up to 34%
Qty Price
1-2 $8.20 ea.
3+ $7.60 ea.

Frequently Purchased Together

Product Information
Customer Review
Product Q&A
Accessories
Xstamper® Pre-Inked Message Stamp, PRIORITY, 1-5/8" x 1/2", Red

PRIORITY red ink Title Stamp is pre-inked for 100,000 impressions and re-inkable for 100,000 more, again and again. Patented cellular inking process delivers cleaner, more consistent impressions. Retractable frame keeps stamp surface away from desktop until ready to use. Impression size: 1/2" x 1-5/8".

Product Specifications

    • COLOR FINISHRed
    • LENGTH INCHES1-5/8
    • MANUFACTURERS PART NUMBER XST1033
    • DESCRIPTIONPre-Inked Message Stamp
    • PACKAGE QUANTITY 1
    • CONSTRUCTIONPlastic
    • WIDTH INCHES1/2
    • DESIGN/MESSAGEPRIORITY
    • TYPEPre-Inked Stamp
    • BRANDXstamper®

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed