Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Xstamper® Pre-Inked Number Stamp, Prints 1 Thru 99999999 Plus Symbols, 5/32" x 1-1/2", Black
See all 173 items in product family

Xstamper® Pre-Inked Number Stamp, Prints 1 Thru 99999999 Plus Symbols, 5/32" x 1-1/2", Black

Item #: WBB859317

Sold By: globalindustrial.com

Usually ships in 1 to 4 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $39.75 Save up to 25%
Qty Price
1-2 $31.95 ea.
3+ $29.95 ea.

Frequently Purchased Together

Product Information
Customer Review
Product Q&A
Accessories
Xstamper® Pre-Inked Number Stamp, Prints 1 Thru 99999999 Plus Symbols, 5/32" x 1-1/2", Black

Pre-inked manual stamp numbers range from 1 through 99,999,999 and include symbols. Numbers are easily changed with a turn of a dial. Plastic handle is comfortable and durable. Deeply molded bands produce sharp, clean impressions every time. Re-inkable stamp delivers large type. Impression size is 5/32" x 1-1/2".

Product Specifications

    • COLOR FINISHBlack
    • LENGTH INCHES1-1/2
    • MANUFACTURERS PART NUMBER XST72012
    • DESCRIPTIONPre-Inked Number Stamp
    • PACKAGE QUANTITY 1
    • CONSTRUCTIONMetal, Plastic
    • WIDTH INCHES5/32
    • DESIGN/MESSAGENUMBER
    • TYPEPre-Inked Stamp
    • BRANDXstamper®

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!