Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
ACCUSTAMP® Pre-Inked Round Stamp with Microban, COPY, 5/8" dia, Blue

Rollover image to zoom in

Click image to enlarge

See all 189 items in product family

ACCUSTAMP® Pre-Inked Round Stamp with Microban, COPY, 5/8" dia, Blue

Item #: WBB1600204

Sold By: globalindustrial.com

Ships same day. Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

Qty Price
1 $14.25 ea.
2 $10.25 ea.
3+ $8.80 ea.

with FREE shipping today! (within the contiguous US)

Frequently Purchased Together

Product Information
Customer Review
Product Q&A
Accessories
ACCUSTAMP® Pre-Inked Round Stamp with Microban, COPY, 5/8" dia, Blue

Built-in Microban antimicrobial protection inhibits the growth of stain and odor causing bacteria. Attached flip-open lid keeps surfaces clean and prolongs stamp life. Re-inkable for thousands of impressions. Ergonomic rubber grip. Stamp Type: Message; Message(s): COPY; Ink Types: Pre-Inked; Re-Inkable; Impression Diameter: 5/8".

Larger Quantity Quotes Available. Please call 1-888-978-7759.


This product arrives to most customers in 2-3 business days.

Product Specifications

    • COLOR FINISHBlue
    • MANUFACTURERS PART NUMBER 035653
    • DESCRIPTIONAccustamp Pre-Inked Round Stamp with Microban
    • PACKAGE QUANTITY 1
    • CONSTRUCTIONPlastic
    • SIZE5/8" dia
    • WIDTH INCHES5/8
    • DESIGN/MESSAGECOPY
    • TYPEPre-Inked Stamp
    • BRANDACCUSTAMP®

Avg. Customer Rating: (1 customer reviews)

Write your own review

Sort by: 
1 ...

1 Result

Purchasing Agent

Your review: Perfect for what we needed.

Is this review helpful?

Sort by: 
1 ...

1 Result

Be the First to Ask a Question!