Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
U.S. Stamp & Sign Stamp-Ever® Pre-Inked Stamp, CHECK MARK Icon, 3/4" Diameter, Red
See all 173 items in product family

U.S. Stamp & Sign Stamp-Ever® Pre-Inked Stamp, CHECK MARK Icon, 3/4" Diameter, Red

Item #: WBB858851

Sold By: globalindustrial.com

Usually ships in 1 to 4 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $8.95 Save up to 34%
Qty Price
1-2 $6.30 ea.
3+ $5.90 ea.

Frequently Purchased Together

Product Information
Customer Review
Product Q&A
Accessories
U.S. Stamp & Sign Stamp-Ever® Pre-Inked Stamp, CHECK MARK Icon, 3/4" Diameter, Red

Pre-inked, one-color round stamp delivers a red check-mark icon that is partially in a square outlined in red. Microporous ink surface produces a clean, crisp impression every time. Convenient pocket-size message stamp offers an impression size of 3/4" diameter. TAA compliant stamp lasts for 50,000 impressions before re-inking.

Product Specifications

    • COLOR FINISHRed
    • LENGTH INCHES3/4
    • MANUFACTURERS PART NUMBER USS5970
    • DESCRIPTIONStamp-Ever® Pre-Inked Stamp
    • PACKAGE QUANTITY 1
    • CONSTRUCTIONPlastic
    • WIDTH INCHES3/4
    • DESIGN/MESSAGECHECK MARK
    • TYPEPre-Inked Stamp
    • BRANDU.S. Stamp & Sign

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed